- Male Connector w/ 1/2" Male 37° JIC & 1/4" Male Pipe Thread
| Tube O.D. | 1/2 in |
| Fitting Description | Male Connector |
| End Size | 1/4 NPT(m), 1/2 JIC(m) |
| End Types | JIC 37° & NPT |
| Fitting Angle | Straight |
| Pipe Size | 0.25 in |
| Fitting Type | Adapter |
| End Types 2 | JIC 37°, NPT |
| SAE Reference No. | 070102 |
| Material | Carbon Steel |
| Overall Length | 1.53 in |
| No. of Ends | 2 |
| Weight | 0.109 LB |
| EAN or UPC | 678146134844 |

