- Straight Fitting Angle
- Brass Material
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| End Type 2 | SAE 37 |
| Hex Size 1 | 0.75 in |
| Material | Brass |
| Fitting Angle | Straight |
| End Gender 2 | Male |
| End Type 1 | NPTF |
| End Gender 1 | Male |
| Thread Sealant | No |
| Weight | 0.1 LB |

