- Male Connector w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Pipe Size | 0.375 in |
| Fitting Description | Male Connector |
| Material | Carbon Steel |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| SAE Reference No. | 070102 |
| Fitting Type | Adapter |
| Overall Length | 1.43 in |
| Tube O.D. | 3/8 in |
| End Types | JIC 37° & NPT |
| End Types 2 | JIC 37°, NPT |
| L | 1.43 in |
| Weight | 0.094 LB |
-
Prop 65


