- Male Connector Extra Long Fitting Description
- 1/8 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 1/8-27 Thread Size 1
- 7/16-20 Thread Size 2
| Length | 1.810 in |
| Finish | Zinc Plated |
| End Gender 1 | Male |
| Fitting Type | Adapter, Extra Long |
| Tube O.D. | 1/4 in |
| End Type 1 | NPTF |
| Male Pipe Size | 1/8 in |
| SAE Reference No. | N/A |
| Fitting Description | Male Connector Extra Long |
| End Types | JIC 37° & NPT |
| Hex Size 1 | 0.5 in |
| End Types 2 | JIC 37°, NPT |
| End Size | 1/8 NPT(m), 1/4 JIC(m) |
| Overall Length | 1.81 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| I.D. | 0.17 in |
| End Gender 2 | Male |
| End Type 2 | JIC 37° |
| Series | 202113 |
| Fitting Angle | Straight |
| Thread Size | 1/8-27 |
| End Size Done | Yes |
| Weight | 0.05 LB |
| EAN or UPC | 639789285188 |

