- Female Connector w/ 5/8" Male 37° JIC & 3/4" Female Pipe Thread
| Fitting Angle | Straight, Swivel |
| SAE Reference No. | 070103 |
| End Types 2 | JIC 37°, NPT |
| Female Pipe Size | 3/4 in |
| Material | Carbon Steel |
| Fitting Description | Female Connector |
| No. of Ends | 2 |
| End Types | JIC 37° & NPT |
| Overall Length | 1.95 in |
| End Size | 5/8 JIC(m), 3/4 NPT(f) |
| Fitting Type | Adapter |
| Tube O.D. | 5/8 in |
| Weight | 0.3 LB |
| EAN or UPC | 639789285409 |

