- Female Connector w/ 1/4" Male 37° JIC & 1/8" Female Pipe Thread
| End Size Done | Yes |
| End Size | 1/8 NPT(f), 1/4 JIC(m) |
| Fitting Type | Adapter |
| Overall Length | 1.19 in |
| Fitting Description | Female Connector |
| End Types | JIC 37° & NPT |
| Fitting Angle | Straight, Swivel |
| SAE Reference No. | 070103 |
| End Types 2 | JIC 37°, NPT |
| Female Pipe Size | 1/8 in |
| Material | Carbon Steel |
| Tube O.D. | 1/4 in |
| No. of Ends | 2 |
| Weight | 0.047 LB |

