- Female Connector w/ 1 1/4" Male 37° JIC & 1 1/4" Female Pipe Thread
| SAE Reference No. | 070103 |
| Tube O.D. | 1 1/4 in |
| Female Pipe Size | 1 1/4 in |
| No. of Ends | 2 |
| Overall Length | 2.49 in |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| End Size | 1 1/4 JIC(m), 1 1/4 NPT(f) |
| Fitting Description | Female Connector |
| Fitting Angle | Straight, Swivel |
| Fitting Type | Adapter |
| Material | Carbon Steel |
| Weight | 1.016 LB |

