- Female Connector w/ 2" Male 37° JIC & 2" Female Pipe Thread
| End Size | 2 JIC(m), 2 NPT(f) |
| No. of Ends | 2 |
| End Types | JIC 37° & NPT |
| Fitting Description | Female Connector |
| SAE Reference No. | 070103 |
| Material | Carbon Steel |
| Tube O.D. | 2 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Type | Adapter |
| Overall Length | 2.97 in |
| Female Pipe Size | 2 in |
| Fitting Angle | Straight, Swivel |
| Weight | 2.355 LB |
| EAN or UPC | 678146098085 |

