- Female Connector w/ 1/2" Male 37° JIC & 1/2" Female Pipe Thread
| Fitting Type | Adapter |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Tube O.D. | 1/2 in |
| SAE Reference No. | 070103 |
| Fitting Angle | Straight, Swivel |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| End Size | 1/2 JIC(m), 1/2 NPT(f) |
| Overall Length | 1.79 in |
| Female Pipe Size | 1/2 in |
| Fitting Description | Female Connector |
| Weight | 0.281 LB |
| EAN or UPC | 678146046925 |

