- 45° Male Elbow w/ 1/2" Male 37° JIC & 3/4" Male Pipe Thread
| No. of Ends | 2 |
| End Size | 1/2 JIC(m), 3/4 NPT(m) |
| Fitting Type | Elbow |
| Material | Carbon Steel |
| Fitting Description | 45° Male Elbow |
| SAE Reference No. | 070302 |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| Tube O.D. | 1/2 in |
| N | 1.2 in |
| M | 1.1 in |
| Fitting Angle | 45° |
| Male Pipe Size | 3/4 in |
| Weight | 0.14 LB |

