- 45° Male Elbow w/ 1 1/4" Male 37° JIC & 1 1/4" Male Pipe Thread
| Male Pipe Size | 1 1/4 in |
| Fitting Type | Elbow |
| End Types 2 | JIC 37°, NPT |
| Material | Carbon Steel |
| M | 1.69 in |
| End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
| Fitting Angle | 45° |
| No. of Ends | 2 |
| SAE Reference No. | 070302 |
| End Types | JIC 37° & NPT |
| Fitting Description | 45° Male Elbow |
| N | 1.54 in |
| Tube O.D. | 1 1/4 in |
| Weight | 1.66 LB |
| EAN or UPC | 639789285522 |

