- 45° Male Elbow w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
| End Types 2 | JIC 37°, NPT |
| M | 0.88 in |
| Fitting Type | Elbow |
| Material | Carbon Steel |
| Male Pipe Size | 3/8 in |
| End Types | JIC 37° & NPT |
| Fitting Description | 45° Male Elbow |
| N | 0.95 in |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| SAE Reference No. | 070302 |
| Tube O.D. | 3/8 in |
| No. of Ends | 2 |
| Fitting Angle | 45° |
| Weight | 0.125 LB |
| EAN or UPC | 678146047052 |

