- 90° Male Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1-11 1/2 Thread Size 1
- 1 5/16-12 Thread Size 2
| End Gender 2 | Male |
| Tube O.D. 2 | 1 in |
| Series | 2024 |
| No. of Ends | 2 |
| End Type 1 | NPTF |
| Tube O.D. | 1 in |
| Material | Brass |
| End Gender 1 | Male |
| Length | 1.970 in |
| Thread Sealant | No |
| Hex Size 1 | 1.25 in |
| Height | 1.810 in |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| Fitting Description | 90° Male Elbow |
| Male Pipe Size | 1 in |
| Thread Size | 1-11 1/2 |
| End Type 2 | SAE 37 |
| Finish | Brass |
| Weight | 0.806 LB |
| EAN or UPC | 678146047403 |

