- 90° Male Elbow w/ 1/2" Male 37° JIC & 1" Male Pipe Thread
| Tube O.D. | 1/2 in |
| Male Pipe Size | 1 in |
| M | 1.52 in |
| End Types | JIC 37° & NPT |
| Fitting Type | Elbow |
| Material | Carbon Steel |
| End Size | 1/2 JIC(m), 1 NPT(m) |
| No. of Ends | 2 |
| SAE Reference No. | 070202 |
| Fitting Description | 90° Male Elbow |
| N | 1.97 in |
| Fitting Angle | 90° |
| End Types 2 | JIC 37°, NPT |
| Weight | 0.661 LB |

