- 90° Male Elbow w/ 1/4" Male 37° JIC & 1/8" Male Pipe Thread
| Male Pipe Size | 1/8 in |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| End Types 2 | JIC 37°, NPT |
| Material | Carbon Steel |
| End Size Done | Yes |
| M | 0.89 in |
| N | 0.78 in |
| No. of Ends | 2 |
| SAE Reference No. | 070202 |
| End Size | 1/8 NPT(m), 1/4 JIC(m) |
| Tube O.D. | 1/4 in |
| Fitting Type | Elbow |
| End Types | JIC 37° & NPT |
| Weight | 0.046 LB |

