- 90° Male Elbow w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
| Fitting Type | Elbow |
| End Types 2 | JIC 37°, NPT |
| Material | Carbon Steel |
| Fitting Description | 90° Male Elbow |
| SAE Reference No. | 070202 |
| Tube O.D. | 1/4 in |
| End Types | JIC 37° & NPT |
| No. of Ends | 2 |
| End Size | 1/4 JIC(m), 1/4 NPT(m) |
| Fitting Angle | 90° |
| M | 1.05 in |
| Male Pipe Size | 1/4 in |
| N | 1.09 in |
| Weight | 0.088 LB |
-
Prop 65


