- 90° Male Elbow w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| N | 1.22 in |
| Fitting Description | 90° Male Elbow |
| End Types | JIC 37° & NPT |
| M | 1.14 in |
| Material | Carbon Steel |
| Tube O.D. | 3/8 in |
| Male Pipe Size | 3/8 in |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 2 |
| SAE Reference No. | 070202 |
| Weight | 0.16 LB |
-
Prop 65


