- 90° Male Elbow w/ 5/8" Male 37° JIC & 1/2" Male Pipe Thread
| End Types | JIC 37° & NPT |
| End Size | 1/2 NPT(m), 5/8 JIC(m) |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Material | Carbon Steel |
| M | 1.45 in |
| Tube O.D. | 5/8 in |
| Male Pipe Size | 1/2 in |
| Fitting Description | 90° Male Elbow |
| N | 1.47 in |
| Fitting Type | Elbow |
| SAE Reference No. | 070202 |
| End Types 2 | JIC 37°, NPT |
| Weight | 0.297 LB |
| EAN or UPC | 678146047687 |

