- 90° Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 1/2-14 Thread Size 1
- 3/4-16 Thread Size 2
| Thread Size | 1/2-14 |
| Tube O.D. | 1/2 in |
| Series | 2024 |
| Thread Sealant | No |
| Length | 1.470 in |
| End Type 1 | NPTF |
| Finish | Brass |
| Fitting Type | Elbow |
| Height | 1.330 in |
| End Gender 2 | Male |
| End Gender 1 | Male |
| Male Pipe Size | 1/2 in |
| Fitting Angle | 90° |
| Hex Size 1 | 0.88 in |
| Fitting Description | 90° Elbow |
| End Type 2 | JIC 37° |
| Material | Brass |
| No. of Ends | 2 |
| Weight | 0.3 LB |
| EAN or UPC | 678146047748 |

