- 90° Male Elbow Extra Long w/ 5/16" Male 37° JIC & 1/8" Male Pipe Thread
| SAE Reference No. | 071602 |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| End Types | JIC 37° & NPT |
| M | 0.95 in |
| Male Pipe Size | 1/8 in |
| End Types 2 | JIC 37°, NPT |
| End Size Done | Yes |
| Material | Carbon Steel |
| Fitting Description | 90° Male Elbow Extra Long |
| N | 1.63 in |
| Tube O.D. | 5/16 in |
| Fitting Type | Elbow, Long |
| End Size | 1/8 NPT(m), 5/16 JIC(m) |
| Weight | 0.103 LB |
| EAN or UPC | 678146047304 |

