- 90° Male Elbow Extra Extra Long w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
| Fitting Angle | 90° |
| SAE Reference No. | N/A |
| End Types | JIC 37° & NPT |
| Material | Carbon Steel |
| Tube O.D. | 1/4 in |
| Fitting Description | 90° Male Elbow Extra Extra Long |
| M | 0.97 in |
| Male Pipe Size | 1/4 in |
| No. of Ends | 2 |
| N | 2.99 in |
| Fitting Type | Elbow, Extra Long |
| End Types 2 | JIC 37°, NPT |
| End Size | 1/4 JIC(m), 1/4 NPT(m) |
| Weight | 0.15 LB |
| EAN or UPC | 639789285638 |

