- 90° Female Elbow w/ 3/4" Male 37° JIC & 3/4" Female Pipe Thread
| Fitting Type | Elbow |
| M | 1.89 in |
| Material | Carbon Steel |
| Fitting Description | 90° Female Elbow |
| N | 1.36 in |
| SAE Reference No. | 070203 |
| No. of Ends | 2 |
| Fitting Angle | 90°, Swivel |
| End Types | JIC 37° & NPT |
| End Types 2 | JIC 37°, NPT |
| End Size | 3/4 NPT(f), 3/4 JIC(f) |
| Tube O.D. | 3/4 in |
| Female Pipe Size | 3/4 in |
| Weight | 0.672 LB |

