- 90° Female Elbow w/ 1 1/2" Male 37° JIC & 1 1/2" Female Pipe Thread
| Fitting Description | 90° Female Elbow |
| No. of Ends | 2 |
| N | 2.08 in |
| End Types | JIC 37° & NPT |
| Fitting Angle | 90°, Swivel |
| End Size | 1 1/2 NPT(f), 1 1/2 JIC(f) |
| SAE Reference No. | 070203 |
| Female Pipe Size | 1 1/2 in |
| Material | Carbon Steel |
| Tube O.D. | 1 1/2 in |
| End Types 2 | JIC 37°, NPT |
| M | 2.89 in |
| Fitting Type | Elbow |
| Weight | 3.484 LB |
| EAN or UPC | 639789285720 |

