- 90° Female Elbow w/ 3/8" Male 37° JIC & 1/4" Female Pipe Thread
| End Size | 1/4 NPT(f), 3/8 JIC(f) |
| Tube O.D. | 3/8 in |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | 90° Female Elbow |
| Material | Carbon Steel |
| Fitting Angle | 90°, Swivel |
| Fitting Type | Elbow |
| End Types | JIC 37° & NPT |
| Female Pipe Size | 1/4 in |
| SAE Reference No. | 070203 |
| N | 0.88 in |
| No. of Ends | 2 |
| M | 1.23 in |
| Weight | 0.156 LB |

