- 90° Female Elbow w/ 1/2" Male 37° JIC & 3/8" Female Pipe Thread
| End Size | 3/8 NPT(f), 1/2 JIC(f) |
| SAE Reference No. | 070203 |
| Tube O.D. | 1/2 in |
| Female Pipe Size | 3/8 in |
| Material | Carbon Steel |
| Fitting Type | Elbow |
| N | 10.2 in |
| End Types | JIC 37° & NPT |
| Fitting Description | 90° Female Elbow |
| No. of Ends | 2 |
| End Types 2 | JIC 37°, NPT |
| Fitting Angle | 90°, Swivel |
| M | 1.42 in |
| Weight | 0.266 LB |
| EAN or UPC | 678146047861 |

