- Small Hex Union w/ 3/16" Male 37° JIC x 3/16" Male 37° JIC
| End Types | JIC 37° |
| Fitting Type | Adapter |
| SAE Reference No. | 070101 |
| Material | Carbon Steel |
| Overall Length | 1.23 in |
| End Types 2 | JIC 37° |
| Fitting Description | Small Hex Union |
| Fitting Angle | Straight |
| Hex Size | 7/16 in |
| No. of Ends | 2 |
| End Size | 3/16 JIC(m) |
| Tube O.D. 1 | 3/16 in |
| Tube O.D. 2 | 3/16 in |
| Weight | 0.047 LB |
| EAN or UPC | 678146048691 |

