- Straight Thread O-Ring Connector w/ 1" Male JIC & 3/4" Port Size
| End Size | 3/4 O-Ring Boss(m), 1 JIC(m) |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Type | Adapter |
| Tube O.D. | 1 in |
| Overall Length | 2.04 in |
| No. of Ends | 2 |
| Fitting Description | Straight Thread O-Ring Connector |
| SAE Reference No. | 070120 |
| Fitting Angle | Straight |
| End Types 2 | JIC 37°, O-Ring Boss |
| Material | Carbon Steel |
| Port Size | 3/4 |
| Weight | 0.6 LB |
| EAN or UPC | 678146048080 |

