- Straight Thread O-Ring Connector w/ 5/8" Male JIC & 1" Port Size
| No. of Ends | 2 |
| Fitting Description | Straight Thread O-Ring Connector |
| Port Size | 1 |
| End Types 2 | JIC 37°, O-Ring Boss |
| Material | Carbon Steel |
| End Types | JIC 37° & O-Ring Boss |
| End Size | 5/8 JIC(m), 1 O-Ring Boss(m) |
| Overall Length | 1.89 in |
| Fitting Angle | Straight |
| Tube O.D. | 5/8 in |
| Fitting Type | Adapter |
| SAE Reference No. | 070120 |
| Weight | 0.3 LB |
| EAN or UPC | 678146048127 |

