- Straight Thread O-Ring Connector Fitting Description
- 3/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 7/8-14 Thread Size 2
| End Types | JIC 37° & O-Ring Boss |
| End Type 2 | JIC 37° |
| End Types 2 | JIC 37°, O-Ring Boss |
| End Type 1 | ORB |
| Fitting Angle | Straight |
| End Size | 3/8 O-Ring Boss(m), 5/8 JIC(m) |
| Port Size | 3/8 |
| No. of Ends | 2 |
| SAE Reference No. | 070120 |
| End Gender 2 | Male |
| Overall Length | 1.71 in |
| I.D. | 0.3 in |
| Tube O.D. | 5/8 in |
| Finish | Zinc Plated |
| Male Pipe Size | 3/8 in |
| Material | Carbon Steel |
| Series | 202702 |
| Fitting Type | Adapter |
| Length | 1.710 in |
| Fitting Description | Straight Thread O-Ring Connector |
| Thread Size | 9/16-18 |
| End Gender 1 | Male |
| Hex Size 1 | 0.94 in |
| Weight | 0.5 LB |
| EAN or UPC | 639789285805 |

