- Straight Thread O-Ring Connector Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
| Length | 1.480 in |
| Thread Size | 3/4-16 |
| I.D. | 0.39 in |
| End Gender 1 | Male |
| Tube O.D. | 1/2 in |
| Finish | Zinc Plated |
| Hex Size 1 | 0.88 in |
| Material | Carbon Steel |
| Male Pipe Size | 1/2 in |
| Fitting Description | Straight Thread O-Ring Connector |
| End Gender 2 | Male |
| No. of Ends | 2 |
| Series | 202702 |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| End Type 1 | ORB |
| End Type 2 | JIC 37° |
| Weight | 0.0 LB |
| EAN or UPC | 678146135445 |

