- Male Run Tee w/ 3/8" Male 37° JIC & 3/8" Pipe Thread
| Material | Carbon Steel |
| No. of Ends | 3 |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| N | 1.22 in |
| Male Pipe Size | 3/8 in |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| Fitting Angle | 90° |
| Tube O.D. 3 | 3/8 in |
| M | 1.14 in |
| Fitting Description | Male Run Tee |
| Tube O.D. 1 | 3/8 in |
| Fitting Type | Tee |
| SAE Reference No. | 070424 |
| Weight | 0.24 LB |

