- Double Female Pipe Tee Male JIC Branch w/ 3/4" Male 37° JIC & 3/4" Female Pipe Thread
| Tube O.D. | 3/4 in |
| Material | Carbon Steel |
| N | 1.36 in |
| No. of Ends | 3 |
| Female Pipe Size | 3/4 in |
| SAE Reference No. | N/A |
| End Types 2 | JIC 37°, NPT |
| Fitting Description | Double Female Pipe Tee Male JIC Branch |
| End Types | JIC 37° & NPT |
| Fitting Type | Tee |
| End Size | 3/4 JIC(m), 3/4 NPT(f) |
| Fitting Angle | 90° |
| M | 1.89 in |
| Weight | 1.0 LB |
| EAN or UPC | 678146048783 |

