- Bulkhead Union Tee w/ 1/2" Male 37° JIC
| Tube O.D. | 1/2 in |
| M1 | 1.24 in |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| End Types | JIC 37° |
| Fitting Type | Tee, Bulkhead |
| Material | Carbon Steel |
| SAE Reference No. | 070959 |
| End Size | 1/2 JIC(m) |
| M | 2.11 in |
| Fitting Description | Bulkhead Union Tee |
| End Types 2 | JIC 37° |
| Weight | 0.4 LB |
| EAN or UPC | 678146048905 |

