- Straight Thread O-Ring Branch Tee w/ 5/8" Male JIC & 5/8" Port Size
| Fitting Angle | 90° |
| M | 1.45 in |
| SAE Reference No. | 070429 |
| Material | Carbon Steel |
| Fitting Type | Tee |
| No. of Ends | 3 |
| End Types 2 | JIC 37°, O-Ring Boss |
| End Size | 5/8 JIC(m), 5/8 O-Ring Boss(m) |
| Fitting Description | Straight Thread O-Ring Branch Tee |
| End Types | JIC 37° & O-Ring Boss |
| Tube O.D. | 5/8 in |
| N | 1.71 in |
| Port Size | 5/8 |
| Weight | 0.469 LB |
| EAN or UPC | 678146048912 |

