- Straight Thread O-Ring Branch Tee w/ 1/2" Male JIC & 1/2" Port Size
| M | 1.25 in |
| No. of Ends | 3 |
| Fitting Description | Straight Thread O-Ring Branch Tee |
| End Size | 1/2 JIC(m), 1/2 O-Ring Boss(m) |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| SAE Reference No. | 070429 |
| End Types 2 | JIC 37°, O-Ring Boss |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Type | Tee |
| Port Size | 1/2 |
| N | 1.45 in |
| Tube O.D. | 1/2 in |
| Weight | 0.328 LB |

