- Swivel Nut Branch Tee w/ 1" Male & Female 37° JIC
| Fitting Type | Tee |
| Material | Carbon Steel |
| No. of Ends | 3 |
| End Types 2 | JIC 37° |
| Fitting Description | Swivel Nut Branch Tee |
| End Types | JIC 37° |
| Tube O.D. | 1 in |
| M1 | 1.41 in |
| SAE Reference No. | 070433 |
| M | 1.81 in |
| End Size | 1 JIC(m), 1 JIC(f) |
| Fitting Angle | 90° |
| Weight | 1.031 LB |

