- Swivel Nut Branch Tee w/ 1/2" Male & Female 37° JIC
| Fitting Angle | 90° |
| Tube O.D. | 1/2 in |
| No. of Ends | 3 |
| End Types 2 | JIC 37° |
| M1 | 0.96 in |
| M | 1.25 in |
| End Size | 1/2 JIC(m), 1/2 JIC(f) |
| Material | Carbon Steel |
| Fitting Type | Tee |
| End Types | JIC 37° |
| Fitting Description | Swivel Nut Branch Tee |
| SAE Reference No. | 070433 |
| Weight | 0.29 LB |
| EAN or UPC | 678146049315 |

