- Swivel Nut Run Tee w/ 5/8" Male & Female 37° JIC
| Material | Carbon Steel |
| End Size | 5/8 JIC(m), 5/8 JIC(f) |
| Tube O.D. | 5/8 in |
| Fitting Description | Swivel Nut Run Tee |
| No. of Ends | 3 |
| M | 1.45 in |
| M1 | 1.12 in |
| End Types | JIC 37° |
| Fitting Type | Tee, Bulkhead |
| End Types 2 | JIC 37° |
| Fitting Angle | 90°, Swivel |
| SAE Reference No. | 070432 |
| Weight | 0.453 LB |
| EAN or UPC | 678146049339 |

