- Union Tee w/ 3/8" Male 37° JIC x 3/8" Male 37° JIC x 3/8" Male 37° JIC
| End Size | 3/8 JIC(m) |
| Tube O.D. 1 | 3/8 in |
| Fitting Angle | 90° |
| SAE Reference No. | 070401 |
| Tube O.D. 3 | 3/8 in |
| End Types | JIC 37° |
| M2 | 1.06 in |
| Material | Carbon Steel |
| No. of Ends | 3 |
| End Types 2 | JIC 37° |
| Fitting Description | Union Tee |
| Tube O.D. 2 | 3/8 in |
| Fitting Type | Tee |
| Weight | 0.26 LB |
| EAN or UPC | 639789286079 |

