- 90° Union Elbow w/ 3/4" Male 37° JIC x 3/4" Male 37° JIC
| M | 1.66 in |
| No. of Ends | 2 |
| M1 | 1.66 in |
| Fitting Angle | 90° |
| Fitting Description | 90° Union Elbow |
| Fitting Type | Elbow |
| SAE Reference No. | 070201 |
| Material | Carbon Steel |
| End Types | JIC 37° |
| End Types 2 | JIC 37° |
| End Size | 3/4 JIC(m) |
| Tube O.D. | 3/4 in |
| Tube O.D. 1 | 3/4 in |
| Weight | 0.5 LB |

