- 90° Union Elbow w/ 1/4" Male 37° JIC x 1/4" Male 37° JIC
| Fitting Description | 90° Union Elbow |
| Tube O.D. 1 | 1/4 in |
| Fitting Angle | 90° |
| Tube O.D. | 1/4 in |
| End Types | JIC 37° |
| Material | Carbon Steel |
| M1 | 0.89 in |
| No. of Ends | 2 |
| End Size | 1/4 JIC(m) |
| M | 0.89 in |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070201 |
| Fitting Type | Elbow |
| Weight | 0.063 LB |

