- Adapter w/ 1/8" Male Pipe Thread x 1/4" Female Pipe Thread
| Material | Carbon Steel |
| Male Pipe Size | 1/8 in |
| SAE Reference No. | 140139 |
| End Types | NPT - All Ends |
| Overall Length | 1.21 in |
| Female Pipe Size | 1/4 in |
| Fitting Type | Straight |
| End Size | 1/8 NPT(m), 1/4 NPT(f) |
| No. of Ends | 2 |
| Fitting Description | Adapter |
| Weight | 0.08 LB |
| EAN or UPC | 678146135773 |

