- Adapter Fitting Description
- 1/4 in Female Pipe Size
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Carbon Steel Material
| Male Pipe Size | 1/4 in |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| End Gender 2 | Female |
| I.D. | 0.28 in |
| SAE Reference No. | 140139 |
| End Type 1 | NPTF |
| Thread Sealant | No |
| Height | 3/4 in |
| Fitting Type | Straight |
| End Gender 1 | Male |
| Female Pipe Size | 1/4 in |
| Thread Size | 1/4-18 |
| Series | 2040 |
| Fitting Description | Adapter |
| Material | Carbon Steel |
| Hex Size 1 | 3/4 in |
| Finish | Dura-Kote |
| Length | 1.390 in |
| End Type 2 | NPTF |
| Overall Length | 1.39 in |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Weight | 0.1 LB |
| EAN or UPC | 639789286192 |

