- Adapter w/ 3/8" Male Pipe Thread x 1/2" Female Pipe Thread
| Overall Length | 1.68 in |
| SAE Reference No. | 140139 |
| End Size | 3/8 NPT(m), 1/2 NPT(f) |
| Fitting Type | Straight |
| Fitting Description | Adapter |
| No. of Ends | 2 |
| Female Pipe Size | 1/2 in |
| Male Pipe Size | 3/8 in |
| End Types | NPT - All Ends |
| Material | Carbon Steel |
| Weight | 0.266 LB |

