- Bulkhead Union w/ 5/8" Male 37° JIC x 5/8" Male 37° JIC
| Tube O.D. 1 | 5/8 in |
| No. of Ends | 2 |
| End Size | 5/8 JIC(m) |
| Material | Carbon Steel |
| Fitting Description | Bulkhead Union |
| Tube O.D. | 5/8 in |
| End Types | JIC 37° |
| Fitting Angle | Straight |
| SAE Reference No. | 070601 |
| Fitting Type | Adapter, Bulkhead |
| End Types 2 | JIC 37° |
| Overall Length | 2.74 in |
| Weight | 0.35 LB |
| EAN or UPC | 678146049728 |

