- Bulkhead Union w/ 1" Male 37° JIC x 1" Male 37° JIC
| Tube O.D. 1 | 1 in |
| Fitting Type | Adapter, Bulkhead |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070601 |
| Tube O.D. | 1 in |
| End Types | JIC 37° |
| Fitting Angle | Straight |
| End Size | 1 JIC(m) |
| Material | Carbon Steel |
| Overall Length | 3.14 in |
| No. of Ends | 2 |
| Fitting Description | Bulkhead Union |
| Weight | 0.65 LB |
| EAN or UPC | 678146035257 |

