- Bulkhead Fitting Description
- 1 1/2 in Male Pipe Size
- 1 1/2 in Tube Outer Diameter
- 1 7/8-12 Thread Size 1
- 1 7/8-12 Thread Size 2
| Hex Size 2 | 2.12 in |
| Fitting Type | Adapter, Bulkhead |
| Thread Size | 1 7/8-12 |
| Series | 2041 |
| Male Pipe Size | 1 1/2 in |
| Length | 3.520 in |
| Finish | Dura-Kote |
| Tube O.D. 1 | 1 1/2 in |
| Fitting Angle | Straight |
| Thread Sealant | No |
| No. of Ends | 2 |
| End Size | 1 1/2 JIC(m) |
| End Types 2 | JIC 37° |
| End Type 2 | SAE 37 |
| Tube O.D. | 1 1/2 in |
| End Gender 2 | Male |
| Overall Length | 3.52 in |
| End Types | JIC 37° |
| End Type 1 | SAE 37 |
| Tube O.D. 2 | 1 1/2 in |
| I.D. | 1.31 in |
| Hex Size 1 | 2.12 in |
| Fitting Description | Bulkhead |
| Material | Carbon Steel |
| SAE Reference No. | 070601 |
| End Gender 1 | Male |
| Height | 2.120 in |
| Weight | 1.5 LB |
| EAN or UPC | 639789286222 |

