- Bulkhead Union Fitting Description
- 1/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 9/16-18 Thread Size 2
| Thread Size | 7/16-20 |
| Tube O.D. 1 | 3/8 in |
| Finish | Zinc Plated |
| Fitting Type | Adapter, Bulkhead |
| Overall Length | 2.1 in |
| End Types | JIC 37° |
| Fitting Description | Bulkhead Union |
| End Gender 2 | Male |
| Hex Size 1 | 0.81 in |
| Length | 2.100 in |
| I.D. | 0.17 in |
| End Type 1 | JIC 37° |
| Hex Size 2 | 0.69 in |
| End Types 2 | JIC 37° |
| Male Pipe Size | 1/4 in |
| End Gender 1 | Male |
| End Size | 1/4 JIC(m), 3/8 JIC(m) |
| End Type 2 | JIC 37° |
| No. of Ends | 2 |
| SAE Reference No. | 070601 |
| Series | 2041 |
| Tube O.D. | 3/8 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Height | 1.230 in |
| Weight | 0.02 LB |
| EAN or UPC | 639789286239 |

