- 45° Bulkhead Union Elbow w/ 1" Male 37° JIC x 1" Male 37° JIC
| End Types | JIC 37° |
| Fitting Description | 45° Bulkhead Union Elbow |
| SAE Reference No. | 070801 |
| Tube O.D. | 1 in |
| End Size | 1 JIC(m) |
| Fitting Angle | 45° |
| End Types 2 | JIC 37° |
| M | 1.47 in |
| Fitting Type | Elbow, Bulkhead |
| M1 | 2.58 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Weight | 1.2 LB |
| EAN or UPC | 678146049858 |

