- 45° Bulkhead Union Elbow w/ 3/8" Male 37° JIC x 3/8" Male 37° JIC
| Tube O.D. | 3/8 in |
| M | 0.83 in |
| End Size | 3/8 JIC(m) |
| Material | Carbon Steel |
| Fitting Description | 45° Bulkhead Union Elbow |
| No. of Ends | 2 |
| M1 | 1.67 in |
| End Types 2 | JIC 37° |
| Fitting Type | Elbow, Bulkhead |
| Fitting Angle | 45° |
| End Types | JIC 37° |
| SAE Reference No. | 070801 |
| Weight | 0.02 LB |
| EAN or UPC | 678146181374 |

